Beli alat pengukur ppm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Alat Ukur Konduktivitas Airatribut:
- Measuring Range: 100-10000 ppM
- Dimensions (mm): 170x32x15
- Maspion Pail + Cover (Tong Air / Drum Plastik)atribut:
- Material: Plastic
- Extech Conductivity MeterDeskripsi:4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factoratribut:
- Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
- Dimensions: 35.6x172.7x40.6mm
- Temperature: 32 to 149degrees F
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)Deskripsi:Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
- Maspion Pail + Clamp (Tong Air / Drum Plastik)atribut:
- Material: Plastic
- Capacity (L): 60
- Product Size(mm): 390x390x610
- TRUSCO Replacement Sensor for pH MeterDeskripsi:
- Maspion Emberatribut:
- Material: Plastic
- Lutron pH MeterDeskripsi:- Economical type.- pocket size.
- Lutron Conductivity MeterDeskripsi:CONDUCTIVITY METERModel : CD-4301- 4 ranges: 200 uS, 2mS, 20mS, 200mS.- Automatic temperature compensation.
- Extech PH/Conductivity/TDS/Sal Meter Ip57atribut:
- Dimension Unit (cm): 3.6x17.3x4.1
- Conductivity Basic Accuracy: ±2% FS
- Conductivity Max Resolution (µS/cm): 0.1
- Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
- IP Rating: IP57
- Memory: 25 datasets
- Power: 4 x CR-2032 (3V) batteries
- TDS Basic Accuracy: ±2% FS
- TDS Max Resolution (ppm): 0.1 (mg/L)
- TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
- pH Basic Accuracy (pH): ±0.01
- pH Max Resolution (pH): 0.01
- pH Range (pH): 0.00 to 14.00
- Shinwa Rules Digital pH Meteratribut:
- Operating Temperature Range: 5-35°C
- Measuring Range: 1.0 to 14.0pH
- Minimum: (Resolution) pH0.1
- Precision: ± pH0.1
- Body Material: ABS resin
- Material (measuring section): Glass
- Power: Three silver oxide batteries LR44
- Extech Waterproof Conductivity KitDeskripsi:The 7-in-1 EC600 Kit measures Conductivity, TDS, Salinity, Resistivity, pH, mV and Temperature. It has automatic one button calibration of 4, 7 and 10 pH with a choice of 3 point calibration for better accuracy and it provides automatic temperature compensation. One point conductivity calibration automatically recognizes eight calibration solutions from USA, Europe, and China. Memory stores up to 300 readings with series number, measured value and temperature. The meter has a large, blue, backlit LCD display screen with an auto power off function with disable that saves battery life. The IP57 waterproof housing protects it from the elements. Complete with pH/mV/Temperature electrode, polymer Conductivity cell, pH and Conductivity calibration solutions, batteries and hard carrying case.atribut:
- Conductivity: 0.00 to 199.9mS
- Ph: -2 to 19pH
- mV: -1999mV to + 1999
- Temperature: 32 to 21degrees F
- Basic Accuracy: 0.02pH, 0.15mV
- Dimensions: 120x65x31mm
- Maximum Resolution: 0.01pH, 1mV
- Lutron Conductivity/TDS/Salt MeterDeskripsi:CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.atribut:
- Power Battery (V): DC 9
- Hanna Instruments pH MeterDeskripsi:It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.atribut:
- Resolution (pH): 0.1
- Accuracy (pH): ±0.1
- Maspion Super Pail + Cover (Tong Air / Drum Plastik)atribut:
- Material: Plastic
Daftar Harga alat pengukur ppm Terbaru October 2026
| KRISBOW Alat Ukur Konduktivitas Air | Rp1.699.900 |
| Maspion Pail + Cover (Tong Air / Drum Plastik) | Rp169.900 |
| Extech Conductivity Meter | Rp3.799.900 |
| KRISBOW Alat Ukur pH & Suhu | Rp2.399.900 |
| SANKO Drum Plastik Open Type (Tong Air / Drum Plastik) | Rp489.900 |
| Maspion Pail + Clamp (Tong Air / Drum Plastik) | Rp389.900 |
| Green Leaf Water Barrel with Cover (Tong Air / Drum Plastik) | Rp219.900 |
| TRUSCO Replacement Sensor for pH Meter | Rp999.900 |
| Maspion Ember | Rp119.900 |
| Lutron pH Meter | Rp999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102115770-1.jpg)


/k6P102035726-3.jpg)
/P102115763-1.jpg)
/P102947225-1.jpg)









/P102115886-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)